Shop SCHNEIDER ELECTRIC

D05- 3/4In Npt; 2-Way; 50 Psi; 120V; N.C

  • Mfr # VT2322H13B020

  • Zoro # G715267719


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Connection Type
NPT
Voltage
120V AC
Coefficient of Volume
2.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption