D05- 3/4In Npt; 3-Way; 30 Psi; 120V; N.C

  • Mfr # VT3323H13B020

  • Zoro # G015267907


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Coefficient of Volume
3.5
Valve Design
3-Way
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team