D05- 3/4In Swt; 2-Way; 13 Psi; 120V; N.C

  • Mfr # VT2315G13B020

  • Zoro # G915267489


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Connection Type
Sweat
Voltage
120 V AC
Coefficient of Volume
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption