Zoro Homepage

Damper Actuator, 2 to 4" Stroke

  • Mfr # MK4-3121

  • Zoro # G2085890


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Air Conditioning Systems, Heating and Ventilating Systems
Type
Pneumatic
Includes
Positioner
Product Type
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK4-3121
Zoro #
G2085890
UPC #
-
Country of Origin
United States

Dimensions

Air Connection Size
1/8 in
Overall Length
12 in
Overall Depth
5 1/2 in
Overall Width
5 7/8 in

Details

Fits Brand
Schneider Electric
Application
Air Conditioning Systems, Heating and Ventilating Systems
Item
Pneumatic Damper Actuator
Type
Pneumatic
Includes
Positioner
Product Type
Actuator
Includes Positioner
Positioner Included
Spring Range Maximum
13 psi
Operating Temperature - Maximum
160 Degrees F
For Media
Air
Operating Temperature - Minimum
-20 Degrees F
Air Connection Gender
Female
Specific Valve Action
Spring Return Down
Mounting Hardware Included
Connector, Mounting Bracket, Push Rod
Diaphragm Material
Neoprene
Spring Range Minimum
8 psi
Air Connection Type
NPT
Manufacturer Series
MK4-3xxx
Stroke
4 in

Description

Pneumatic Damper Actuator, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Application Air Conditioning Systems, Heating and Ventilating Systems, Diaphragm Material Neoprene, For Media Air, Includes Positioner Positioner Included, Manufacturer Series MK4-3xxx, Mounting Hardware Included Connector, Mounting Bracket, Push Rod, Operating Temperature - Maximum 160 Degrees F, Operating Temperature - Minimum -20 Degrees F, Overall Depth 5 1/2 in, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.