Zoro Homepage

Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum

  • Mfr # 16-700DIN

  • Zoro # G2171662


product price: $11.25
/ea

Key Features

For Use With
DIN Rail Mount Products
Height
7.65 mm
Length
1 m
Type
35mm DIN Rail
Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-700DIN
Zoro #
G2171662
UPC #
-
Country of Origin
China

Dimensions

Height
7.65 mm
Length
1 m
Width
35 mm
Width (In.)
1.38 in
Length (In.)
39.37 in
Depth
0.3 in
Depth (In.)
0.3 in

Details

Item
Mounting Track
For Use With
DIN Rail Mount Products
Type
35mm DIN Rail
Cover Material
Extruded Aluminum
Standards
RoHS Compliant
Function
Provides for Quick Installation and Removal of Relays and Sockets
Material
Aluminum
Mounting Style
DIN Rail
Product Type
Extruded Aluminum DIN Rail
Number of Pieces
1
Product Range
Harmony Electromechanical Relays

Description

Legacy general purpose relay series accessory, extruded aluminum DIN rail, 1m length (39.37in.). Allows quick installation and removal of sockets for relays. Comes in a packaging of 10 peaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.