Zoro Homepage

CAD Viewer & Download Files

Disconnect Switch, Fusible, 3P, Three Phase, External Frontal

  • Mfr # GS2JU3N

  • Zoro # G0858354

CAD Available

product price: $582.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3P
Current Rating
100 A
Phase
Three
For Fuse Class
Class J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS2JU3N
Zoro #
G0858354
UPC #
-
Country of Origin
France

Dimensions

Height
186 mm
Depth
122.2 mm
Width
149.3 mm
Fuse Size
J

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
3P
Current Rating
100 A
Phase
Three
For Fuse Class
Class J
Voltage
600 V
Handle Type
External Frontal
Standards
CSA C22.2 No 4 || UL98
Amps
100 A
Fusible / Nonfusible
Fusible
Number of Poles
3
Contacts Type And Composition
3 NO
Connections - Terminals
lugs-ring terminals || power circuit bars 34-42 mm²
Device Short Name
GS2JU
Range
TeSys
Product Name
TeSys GS
Electrical Durability
6000 cycles
Short-Circuit Withstand
22 kA
Protected Poles Description
3t
Ip Degree Of Protection
IP20 IEC 60529 with terminal cover)
Fire Resistance
960°C body
Device Application
protection
Product Or Component Type
switch-disconnector-fuse
Tightening Torque
power circuit 4-4 N.m
Type Of Operating Handle
external frontal
Rated Operational Power In W
51 kW 400 V || 63 kW 500 V || 90 kW 690 V
Network Frequency
50/60 Hz
Mounting Support
plate
Network Type
AC || DC
Ambient Air Temperature For Operation
-20-70°C
Ambient Air Temperature For Storage
-40-80°C
Poles Description
3P
Mechanical Durability
10000 cycles
Conventional Free Air Thermal Current
100 A (at 104°F (40°C))
CAD Available
Yes

Description

The SCHNEIDER ELECTRIC - GS2JU3N is a Safety Disconnect Switch, an essential industrial electrical device used to safely interrupt electric current flow to specific circuits or equipment. Primarily utilized for maintenance, repair, and emergency stoppage purposes in various sectors such as manufacturing, construction, and energy production. This device enhances workplace safety by preventing accidental startups or electrical shocks during servicing operations.

  • Ambient Air Temperature For Operation: The switch is rated for operation within a range of ambient air temperatures from -20 to 70°C.
  • Connections - Terminals: Accommodates lugs-ring terminals || power circuit bars 34-42 mmÂ2 indicating the range of wire or cable diameters it can securely fasten.
  • Contact Form: With a contact form arrangement of 3P, this switch indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Current Rating: Rated for carrying up to 100 A of electrical current.
  • Device Application: Intended for use in various environments as per its design specifications.
  • Electrical Durability: Rated for up to 6000 operational cycles under specified conditions.
  • Fire Resistance: Tested according the IEC standards, withstanding temperatures up to 960°C
  • Fusible / Nonfusible: Fusible design aids in preventing electrical overloads. Always follow safety guidelines when operating this device.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.