
Disconnect Switch, Fusible, 3P, Three Phase, External Frontal
Mfr # GS2MU3N
Zoro # G0858320
product price: $1,283.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3P
Current Rating
200 A
Phase
Three
For Fuse Class
Class J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS2MU3N
Zoro #
G0858320
UPC #
-
Country of Origin
France
Dimensions
Width
196.2 mm
Height
195 mm
Depth
130 mm
Fuse Size
J
Description
Disconnect Switch Fusible,600V,200A,3P
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.