Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discrete input module, Modicon X80, 16 inputs, 24V AC or DC, positive or negative

  • Mfr # BMXDAI1602

  • Zoro # G700422765


product price: $381.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Width
4.4"
Height
2.2"
Length
4.7"
Vibration Resistance
3 gn
Shock Resistance
30 gn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMXDAI1602
Zoro #
G700422765
UPC #
-
Country of Origin
France

Dimensions

Width
4.4"
Height
2.2"
Length
4.7"

Details

Item
Discrete input module X80 - 16 inputs -
Vibration Resistance
3 gn
Shock Resistance
30 gn
Input Impedance
6 kOhm
Product Or Component Type
discrete input module
Input Type
resistive
Relative Humidity
5-95 % 55-55 °C without condensation
Voltage Range
20 to 26 V AC || 19 to 30 V DC
Current State 0 Guaranteed
<= 1 mA AC || <= 0.5 mA DC
Discrete Input Type
isolated
Discrete Input Current
3 mA 24 V AC || 3.9 mA 24 V DC
Operating Altitude
0 to 6561.68 ft (0 to 2000 m) || 2000 to 5000 m with derating factor
Network Frequency Limits
47-63 Hz
Current State 1 Guaranteed
>= 2 mA AC || >= 2 mA DC
Status Led
1 LED (Green) module operating (RUN) || 1 LED per channel (Green) channel diagnostic || 1 LED (Red) module error (ERR) || 1 LED (Red) module I/O
Insulation Resistance
> 10 MOhm 500 V DC
Protection Type
1 external fuse per group of channel 0.5 A fast blow
Power Dissipation In W
3 W
Paralleling Of Inputs
no
Discrete Input Number
16
Typical Current Consumption
76 mA 3.3 V DC
Network Frequency
50/60 Hz
Dielectric Strength
1500 V AC 50/60 Hz 1 minute, primary/secondary
Ambient Air Temperature For Storage
-40-85 °C
Discrete Input Voltage
24 V DC positive or negative || 24 V AC
Ac Deactivation Filtering Time
20 ms
Voltage Detection Threshold
< 14 V AC/DC sensor fault || > 18 V AC/DC sensor OK
Ambient Air Temperature For Operation
0-60 °C
Ac Activation Filtering Time
15 ms
Input Compatibility
with 2-wire/3-wire proximity sensors IEC 60947-5-2 || with 2-wire/3-wire proximity sensors AC IEC 61131-2 Type 1
Ip Degree Of Protection
IP20
Mtbf Reliability
1125000 H
Range of Product
Modicon X80

Description

Discrete input module X80 - 16 inputs -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.