Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Module, 24V DC, 4.7" H

  • Mfr # TM172DCLWT

  • Zoro # G215890677


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Voltage
24V DC
Pixel Resolution
320 x 240 Pixels
Input Circuit Current - Maximum
54.2 mA
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM172DCLWT
Zoro #
G215890677
UPC #
3606481267634
Country of Origin
Mexico

Dimensions

Overall Depth
1 in
Overall Width
3.4 in
Overall Height
4.7 in
Display Screen Size
3.5 in

Details

Display Type
LCD
Item
Display Module
Voltage
24V DC
Pixel Resolution
320 x 240 Pixels
Input Circuit Current - Maximum
54.2 mA
Touchscreen Technology
Resistive
Compatible with Manufacturer Model Number
M171, M172
Input Circuit Voltage - Minimum
24 V DC
Product Type
Display Module
Compatible Product Type
Logic Controller
Compatible Mfr. Model Number
M171, M172
Input Circuit Voltage - Maximum
24 V AC/DC
Compatible with Brand
Schneider
Communication Protocol
Modbus
Compatible with Series
M172 Performance
Touchscreen Touch Type
Single Touch
Compatible Manufacturer Part Number
M171, M172
Compatible Manufacturer Model Number
M171, M172

Description

Display Module, LCD, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.