Display Module, 24V DC, 4.7" H
Mfr # TM172DCLWTH
Zoro # G915890700
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC
Display Type
LCD
Input Circuit Voltage - Minimum
24 V DC
Pixel Resolution
320 x 240 Pixels
Touchscreen Touch Type
Single Touch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TM172DCLWTH
Zoro #
G915890700
UPC #
3606481267641
Country of Origin
Mexico
Dimensions
Overall Width
3.4 in
Display Screen Size
3.5 in
Overall Height
4.7 in
Overall Depth
1 in
Details
Voltage
24V DC
Display Type
LCD
Item
Display Module
Input Circuit Voltage - Minimum
24 V DC
Pixel Resolution
320 x 240 Pixels
Touchscreen Touch Type
Single Touch
Touchscreen Technology
Resistive
Compatible with Series
M172 Performance
Input Circuit Voltage - Maximum
24 V AC/DC
Compatible with Manufacturer Model Number
M171, M172
Compatible Mfr. Model Number
M171, M172
Communication Protocol
Modbus
Product Type
Display Module
Input Circuit Current - Maximum
54.2 mA
Compatible Product Type
Logic Controller
Compatible with Brand
Schneider
Compatible Manufacturer Part Number
M171, M172
Compatible Manufacturer Model Number
M171, M172
Description
Display Module, LCD, Voltage 24V DC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.