Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double contact block, Harmony XAC, spring return, 2 speed, snap action, 2NO+1 CO

  • Mfr # XESD1291

  • Zoro # G210839312


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Type of Operator
2 spring return
Standards
IEC 60947-3, CSA C22.2 No 14, EN 60947-3
Shock Resistance
100 gn IEC 60068-2-27
Terminal Identifier
(13-14)NO, (11-12)NC
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XESD1291
Zoro #
G210839312
UPC #
-
Country of Origin
Czechia

Details

Item
SPRING RETURN CONTACT BLOCK 2 NO AND 1 O
Type of Operator
2 spring return
Standards
IEC 60947-3, CSA C22.2 No 14, EN 60947-3
Shock Resistance
100 gn IEC 60068-2-27
Terminal Identifier
(13-14)NO, (11-12)NC
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Terminals Description Iso N°1
(13-14)NO, B, (23-24)NO, (51-52-54)OC
Electrical Durability
300000 cycles AC-3, 2200 W 240 V 10 cyc/mn 0.4 IEC 60947-3 appendix A, 300000 cycles AC-3, 2200 W 400 V 10 cyc/mn 0.4 IEC 60947-3 appendix A, 300000 cycles AC-4, 2200 W 240 V 10 cyc/mn 0.4 IEC 60947-3 appendix A, 300000 cycles AC-4, 2200 W 400 V 10 cyc/mn 0.4 IEC 60947-3 appendix A, 500000 cycles AC-3, 1500 W 240 V 10 cyc/mn 0.4 IEC 60947-3 appendix A, 500000 cycles AC-4, 1500 W 240 V 10 cyc/mn 0.4 IEC 60947-3 appendix A, 800000 cycles AC-3, 1500 W 400 V 10 cyc/mn 0.4 IEC 60947-3 appendix A, 800000 cycles AC-4, 1500 W 400 V 10 cyc/mn 0.4 IEC 60947-3 appendix A
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Mounting of Block
front mounting
Short-Circuit Protection
10 A fuse protection cartridge aM
Electrical Shock Protection Class
class II IEC 61140
Contact Block Application
2-speed
Ambient Air Temperature For Storage
-40-70°C
Contact Block Type
double
[Ui] Rated Insulation Voltage
600 VCSA
Terminals Description Iso N°2
B, (43-44)NO, (61-62-64)OC, (33-34)NO
Product or Component Type
contact block
Component Name
XESD
Contact Operation
snap action, staggered
Operating Force
17 N
[Ithe] Conventional Enclosed Thermal Current
12A
Contacts Type And Composition
2 NO + 1 C/O
Electrical Circuit Type
power circuit
Poles Description
2-pole
Mechanical Interlocking
with mechanical interlocking
Rated Power In Hp
2 hp 240 V, CSA, 3 hp 600 V, CSA, 5 hp 400 V, CSA
Mechanical Durability
500000 cycles, 1000000 cycles
Horizontal Fixing Centres
40 mm
Product Compatibility
XACB
Rated Operational Power In W
2200 W AC-3 240 V IEC 60947-3 appendix A, 2200 W AC-4 400 V IEC 60947-3 appendix A
Connections - Terminals
screw clamp terminals, 1 x 2.5 mm² with or without cable end, screw clamp terminals, 2 x 1.5 mm² with or without cable end
Range of Product
Harmony XAC

Description

SPRING RETURN CONTACT BLOCK 2 NO AND 1 O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.