CAD Drawings

Download CAD Files

Dry Type Power Distribution Transformer, 112.5 kVA, 2, 120V AC, 208V AC Wye, 480V

  • Mfr # EXN112T3H

  • Zoro # G014840897

CAD Available

product price:  $7,738.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

CAD Drawing
Input Voltage - Transformer
480V
Output Voltage
120V AC, 208V AC Wye
Power Rating
112.5 kVA
Phase
Three
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXN112T3H
Zoro #
G014840897
UPC #
785901357599
Country of Origin
United States

Dimensions

Overall Height
37.52 in
Overall Width
31.3 in
Overall Depth
28.43 in

Details

Item
Dry Type Power Distribution Transformer
Input Voltage - Transformer
480V
Output Voltage
120V AC, 208V AC Wye
Power Rating
112.5 kVA
Phase
Three
Hz - Electrical
60 Hz
NEMA Enclosure Rating
2
IP Rating
IP11
Winding Material
Aluminum
Standards
CSA C22.2 No 47, NEMA ST-20, RoHS, UL 1561
Sound Level
44 dB
Frequency
60 Hz
Enclosure Material
Aluminum
Voltage Function
Step Down
Temperature Rise
150 Degrees C
Input Voltage
480V AC
CAD Available
Yes

Description

Dry Type Power Distribution Transformer, IP Rating IP11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.