Dry Type Power Distribution Transformer, 75 kVA, 2, 120V AC, 208V AC Wye, 600 V delta

  • Mfr # EXN75T65H

  • Zoro # G314840894


product price:  $7,829.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600 V delta
Output Voltage
120V AC, 208V AC Wye
Power Rating
75 kVA
Phase
Three
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXN75T65H
Zoro #
G314840894
UPC #
785901393177
Country of Origin
United States

Dimensions

Overall Height
33.5 in
Overall Width
30.08 in
Overall Depth
27.44 in

Details

Item
Dry Type Power Distribution Transformer
Input Voltage - Transformer
600 V delta
Output Voltage
120V AC, 208V AC Wye
Power Rating
75 kVA
Phase
Three
Hz - Electrical
60 Hz
NEMA Enclosure Rating
2
IP Rating
IP11
Winding Material
Aluminum
Standards
CSA C22.2 No 47, NEMA ST-20, RoHS, UL 1561
Sound Level
44 dB
Voltage Function
Step Down
Input Voltage
600V AC
Enclosure Material
Aluminum
Frequency
60 Hz
Temperature Rise
150 Degrees C

Description

Dry Type Power Distribution Transformer, IP Rating IP11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.