Dual function relay, Harmony Timer Relays, 8A, 2CO, 0.1s.100h, power on delay, screw connectors, 24V DC or 24.240V AC DC

  • Mfr # RE22R2AMU

  • Zoro # G510789836


product price:  $62.45
/ea

Key Features

Delay Function
On Delay
Number of Delay Functions
2
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Current Rating
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE22R2AMU
Zoro #
G510789836
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
22.5 mm

Details

Item
Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
2
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Current Rating
8 A
Contact Rating (AC)
8 A @ 250V AC
Number of Functions
2
Standards
IEC 61000-6-3, IEC 61000-6-4, IEC 61000-6-2, IEC 61812-1, IEC 61000-6-1
Status Led
Green LED flashing)timing in progress, Green LED steady)power ON, Yellow LEDrelay energised
Device Short Name
RE22
Contacts Type And Composition
2 C/O timed contact
Shock Resistance
15 gn 11 ms IEC 60068-2-27
Reset Time
120 ms on de-energisation
Mounting Support
35 mm DIN rail conforming to IEC 60715
Voltage Drift
+/- 0.2 %/V
Immunity To Microbreaks
10 ms
[Us] Rated Supply Voltage
24...240 V AC, 24 V DC
Ambient Air Temperature For Storage
-30-60°C
Nominal Output Current
8A
Vibration Resistance
20 m/s² 10-150 Hz)IEC 60068-2-6
Connections - Terminals
screw terminals, 2 x 1.5 mm² with cable end, screw terminals, 2 x 2.5 mm² without cable end
[Uimp] Rated Impulse Withstand Voltage
5 kV 1.2-50µs IEC 60664-1, 5 kV IEC 61812-1
Ip Degree of Protection
IP40 housing: conforming to IEC 60529, IP20 terminal block: conforming to IEC 60529, IP40 front face: conforming to IEC 60529
Power Consumption In Va
50-50 VA 240 V AC
Discrete Output Type
relay
Electrical Durability
100000 cycles for resistive load, 8 A at 250 V, AC
Setting Accuracy of Time Delay
+/- 10 % of full scale 25°C IEC 61812-1
Time Delay Range
1...10 min, 10...100 h, 1...10 s, 0.1...1 s, 6...60 s, 6...60 min, 1...10 h
Time Delay Type
power on-delay
Housing Material
self-extinguishing
Insulation Resistance
100 MOhm 500 V DC IEC 60664-1
Range of Product
Harmony Timer Relays
Maximum Switching Voltage
250 V
Breaking Capacity
2000 VA
Ambient Air Temperature For Operation
-20-60°C
Relative Humidity
93-93 %, without condensation IEC 60068-2-30
Minimum Pulse Duration
30 ms, 100 ms under load
Dielectric Strength
2.5 kV 1 mA/1 minute 50 Hz IEC 61812-1
Mounting Position
any position in relation to normal vertical mounting plane
Maximum Switching Current
8 mA
Mechanical Durability
10000000 cycles
Repeat Accuracy
+/- 0.5 % IEC 61812-1
Maximum Delay Response
100 ms
Voltage Range
0.85...1.1 Us
Control Type
rotary knob front panel
Minimum Switching Current
10 mA 5 V
Temperature Drift
+/- 0.05 %/°C
Tightening Torque
0.6-1 N.m IEC 60947-1
Power Consumption In W
0.7 W 24 V DC
Electromagnetic Compatibility
electrostatic discharge immunity test - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2, electrostatic discharge immunity test - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2, fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4, fast transients immunity test - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4, surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5, surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5, radiated radio-frequency electromagnetic field immunity test - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6, electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3, immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11, immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11, conducted and radiated emissions class B conforming to EN 55022
Supply Frequency
50...60 Hz +/- 5 %

Description

On Delay Timer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.