Dummy contact block, Harmony XB4, for head 16mm without pins for PCB
Mfr # ZBE000
Zoro # G000905616
product price: $2.15
/ea
Sold in multiples of 800 for $1,720.00
Key Features
Color
Black
Standards
REACH, RoHS
Accessory / Separate Part Type
dummy contact block
Accessory / Separate Part Designation
dummy contact block housing without pins
Accessory / Separate Part Destination
printed circuit board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBE000
Zoro #
G000905616
UPC #
3389110516845
Country of Origin
France
Dimensions
Manufacturer Warranty Length
18 mo
Connection Size
16 mm
Details
Item
Contact Blocks
Color
Black
Standards
REACH, RoHS
Accessory / Separate Part Type
dummy contact block
Accessory / Separate Part Designation
dummy contact block housing without pins
Accessory / Separate Part Destination
printed circuit board
Accessory / Separate Part Category
miscellaneous
Range of Product
Harmony XB4
Compatible Operator
Push Button, Selector Switch
Compatible with Series
XB4, XB5
Description
Contact Blocks, Contact Form Not Applicable, NEMA Contact Rating Designation Not Applicable, Color Black, Standards REACH, RoHS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.