Shop SCHNEIDER ELECTRIC
See all product information
Create Account
E-Stop Body 2 NC, Metal/Plastic
- Mfr # 9001KES18RES3
- Zoro # G224176892
product price:Â
$
82.89
/ea
Key Features
Panel Cutout Diameter
1 1/4 in
Operator Voltage Rating - Maximum
240 V
Standards
CE, CSA, IEC 60947-5-1, IEC 60947-5-5, UL, UL 60947-5-1, UL 60947-5-5
Operator Illumination
Non-Illuminated
Manufacturer Warranty Length
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001KES18RES3
- Zoro #
- G224176892
- UPC #
- -
- Country of Origin
- Mexico
- Item
- E-Stop Body 2 NC, Metal/Plastic
- Operator Voltage Rating - Maximum
- 240 V
- Standards
- CE, CSA, IEC 60947-5-1, IEC 60947-5-5, UL, UL 60947-5-1, UL 60947-5-5
- Operator Illumination
- Non-Illuminated
- Terminal Connection
- Screw Clamp
- Contact Form
- 1NO/1NC
- Operating Temperature - Maximum
- 158 Degrees F
- Resistance Properties
- Dust Resistant, Impact Resistant, Shock Resistant, Watertight
- Operator Material
- Plastic
- Features
- Pre-Assembled Body for a Non-Illuminated Emergency Stop, The Body is Easily Installed on Compatible Emergency Stop Heads
- Operating Temperature - Minimum
- -13 Degrees F
- IP Rating
- IP10
Description
E-Stop Body 2 NC, Metal/Plastic, Contact Form 1NO/1NC, Terminal Connection Screw Clamp, Standards CE, CSA, IEC 60947-5-1, IEC 60947-5-5, UL, UL 60947-5-1, UL 60947-5-5