Schneider Electric

Early Make No Contact Block


product price: $14.59
/ea
Sold in multiples of 5 for $72.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Contact Form 1NO
  • Standards UL 508 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-1
  • Operating Force 2.3 N NO changing electrical state
  • Ambient Air Temperature For Operation -40-70°C
  • Ambient Air Temperature For Storage -40-70°C
See all product information

Product Information

Details

Item Contact Block
Contact Form 1NO
Standards UL 508 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-1
Operating Force 2.3 N NO changing electrical state
Ambient Air Temperature For Operation -40-70°C
Ambient Air Temperature For Storage -40-70°C
Positive Opening without
Short-Circuit Protection 10 A cartridge fuse gG EN/IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage 6 kV EN 60947-1
Contact Operation early make
Product Certifications DNV || GOST || BV || UL || CCC || GL || CSA || LROS (Lloyds register of shipping)
Protective Treatment TH
Device Short Name ZBE
Mounting Of Block front mounting
[Ui] Rated Insulation Voltage 600 V 3)EN 60947-1
Product Or Component Type contact block
Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability 10000000 cycles
Shape Of Screw Head cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Tightening Torque 0.8-1.2 N.m EN 60947-1
Operating Travel 2.6 mm NO changing electrical state) || 4.3 mm total travel)
[Ie] Rated Operational Current 3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A300 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q300 EN/IEC 60947-5-1
Electrical Composition Code C1 9 ) || C2 7 ) || C3 6 ) || C4 4 ) || C5 5 ) || C6 3 ) || C7 4 ) || C8 2 ) || C9 3 ) || C12 6 ) || M1 6 ) || M2 4 ) || M3 4 ) || M5 2 ) || M6 2 ) || M7 6 ) || M8 4 ) || M9 2 ) || SF1 3 ) || SF2 2 ) || MF1 2 ) || MF2 2 ) || C10 2 ) || M4 2 ) || C13 1 )
[Ith] Conventional Free Air Thermal Current 10 A EN/IEC 60947-5-1
Contacts Usage staggered contacts
Electrical Durability 1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ip Degree Of Protection IP20 IEC 60529
Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
Contact Block Type single
Contacts Type And Composition 1 NO
Connections - Terminals screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Contacts Material silver alloy (Ag/Ni)

Description

Contact Block, Contact Form 1NO

Restrictions

  • WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.