Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 120V, 2 to 15VDC

  • Mfr # MP-5410

  • Zoro # G2086432


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, Valves
Includes
Positioner, Spring Return
For Use With Mfr. Model Number
VS-7211-244-4-4
Standards
CE, CSA, UL 873, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-5410
Zoro #
G2086432
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
6 3/4 in
Overall Width
3 1/4 in
Overall Depth
3 3/4 in

Details

Fits Brand
Schneider Electric
Application
Dampers, Valves
Item
Actuator
Includes
Positioner, Spring Return
For Use With Mfr. Model Number
VS-7211-244-4-4
Standards
CE, CSA, UL 873, UL Listed
Input Voltage
120V AC
Product Type
Actuator
Maximum Operating Temperature
140 Degrees F
Shaft Rotation
CW/CCW
Power Rating
10W
Stroke Degree
30 Degrees ; 45 Degrees
Minimum Operating Temperature
-20 Degrees F
Spring Return
Spring Return
Power Consumption
18 VA
Signal Type
Proportional
Valve Application
Damper and Valve
NEMA Rating
1
Output Signal
20V DC

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Input Voltage 120V AC, Output Signal 20V DC, NEMA Rating 1, Spring Return Spring Return, Shaft Rotation CW/CCW, Stroke Degree 30 Degrees ; 45 Degrees , Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Width 3 1/4 in, Application Dampers, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.