Zoro Homepage

Electric Actuator, 24/120/240V, 0 to 10VDC

  • Mfr # CP-9301-456

  • Zoro # G2085111


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Standards
CE, cULus
Input Voltage
6 to 9V DC
Product Type
Actuator
Maximum Operating Temperature
136 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-9301-456
Zoro #
G2085111
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2 1/4 in
Overall Height
2 3/4 in
Overall Depth
2 3/4 in

Details

Fits Brand
Schneider Electric
Item
Actuator
Standards
CE, cULus
Input Voltage
6 to 9V DC
Product Type
Actuator
Maximum Operating Temperature
136 Degrees F
Electrical Connection Type
Screw Terminals
NEMA Rating
4
Minimum Operating Temperature
-40 Degrees F
Housing Material
Plastic, Aluminum
IP Rating
IP56
Compatible with Series
MC-9000, MF-9000, MP-2XXX, MP-3XX, MP-4XX, MP-4XXX, MP-9000

Description

Actuator, Input Voltage 6 to 9V DC, Electrical Connection Type Screw Terminals, NEMA Rating 4, IP Rating IP56, Mounting Type Direct Mount, Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature -40 Degrees F, Compatible with Series MC-9000, MF-9000, MP-2XXX, MP-3XX, MP-4XX, MP-4XXX, MP-9000, Overall Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.