Zoro Homepage

Electric Actuator, 24V, 135 lb. in.

  • Mfr # M400A

  • Zoro # G2085452


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Globe Valves
For Use With Mfr. Model Number
VU-7213-674-4-3
Input Voltage
20 to 29V DC, 24V AC
Product Type
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M400A
Zoro #
G2085452
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth
4 5/8 in
Overall Height
9 1/2 in
Overall Width
6 1/4 in

Details

Fits Brand
Schneider Electric
Application
Globe Valves
Item
Actuator
For Use With Mfr. Model Number
VU-7213-674-4-3
Input Voltage
20 to 29V DC, 24V AC
Product Type
Actuator
Maximum Operating Temperature
122 Degrees F
Spring Return
Non-Spring Return
Compatible with Series
VB-7000
Signal Type
Floating Point, Proportional
Power Rating
20W
Valve Application
Valve
Power Consumption
6 VA

Description

Actuator, Valve Application Valve, Signal Type Floating Point, Proportional, Input Voltage 20 to 29V DC, 24V AC, Spring Return Non-Spring Return, Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F, Compatible with Series VB-7000, Overall Width 6 1/4 in, Application Globe Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.