Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 24V, 2 to 10VDC

  • Mfr # MS4D-7033-100

  • Zoro # G2086380


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers
For Use With Mfr. Model Number
VS-2213-821-9-4
Includes
10 ft Cable
Input Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS4D-7033-100
Zoro #
G2086380
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Schneider Electric
Application
Dampers
Item
Damper Actuator
For Use With Mfr. Model Number
VS-2213-821-9-4
Includes
10 ft Cable
Input Voltage
24V AC/DC
Standards
CE, cULus
Product Type
Damper Actuator
Spring Return
Spring Return
Signal Type
Proportional
Minimum Operating Temperature
-22 Degrees F
Housing Material
Polymer
Shaft Rotation
CCW
IP Rating
IP54
Plenum Rating
Plenum Rated
Output Signal
2 to 10V DC
Rated Torque
30 lb-in
Valve Application
Damper
Maximum Operating Temperature
140 Degrees F
Power Consumption
6.1 VA
NEMA Rating
4
Electrical Connection Type
Hardwired

Description

Damper Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 30 lb-in, Input Voltage 24V AC/DC, Output Signal 2 to 10V DC, Electrical Connection Type Hardwired, NEMA Rating 4, IP Rating IP54, Spring Return Spring Return, Shaft Rotation CCW, Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Application Dampers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.