Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 24V, 300 lb.-in.

  • Mfr # MS41-6343

  • Zoro # G2086049


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, Valves
For Use With Mfr. Model Number
VS-8303-516-5-16
Includes
Spring Return
Input Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS41-6343
Zoro #
G2086049
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Schneider Electric
Application
Dampers, Valves
Item
Damper Actuator
For Use With Mfr. Model Number
VS-8303-516-5-16
Includes
Spring Return
Input Voltage
24V AC/DC
Standards
CE, cULus
Product Type
Damper Actuator
Power Consumption
5.6 VA
Valve Application
Damper and Valve
Shaft Rotation
CW/CCW
Electrical Connection Type
Hardwired
For Use With Building Automation Systems
Building Automation System Compatible
Signal Type
Proportional
Output Signal
2 to 10V DC
Spring Return
Non-Spring Return
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-25 Degrees F
NEMA Rating
4
IP Rating
IP56
Rated Torque
300 lb-in

Description

Damper Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 300 lb-in, Input Voltage 24V AC/DC, Output Signal 2 to 10V DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 4, IP Rating IP56, Spring Return Non-Spring Return, Shaft Rotation CW/CCW, Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -25 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.