Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 24V, 6 to 9VDC, DCA

  • Mfr # MS40-7043-MP

  • Zoro # G2086651


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, Valves
For Use With Mfr. Model Number
VS-7223-538-4-9
Input Voltage
22 to 30V DC, 24V AC
Standards
CE, CUL, UL 873, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS40-7043-MP
Zoro #
G2086651
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 1/2 in
Overall Depth
6 3/4 in
Overall Width
4 in

Details

Fits Brand
Schneider Electric
Application
Dampers, Valves
Item
Actuator
For Use With Mfr. Model Number
VS-7223-538-4-9
Input Voltage
22 to 30V DC, 24V AC
Standards
CE, CUL, UL 873, UL Listed
Product Type
Actuator
Maximum Operating Temperature
140 Degrees F
Signal Type
Proportional
IP Rating
IP54
Valve Application
Damper and Valve
Power Consumption
6.6 VA
Output Signal
20V DC
Power Rating
5W
NEMA Rating
2
Shaft Rotation
CW/CCW
Minimum Operating Temperature
-22 Degrees F
Spring Return
Spring Return
Full Load Current
0.1 A
Rated Torque
150 lb-in
Stroke Degree
40 Degrees ; 95 Degrees
Electrical Connection Type
Hardwired

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 150 lb-in, Input Voltage 22 to 30V DC, 24V AC, Output Signal 20V DC, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Shaft Rotation CW/CCW, Stroke Degree 40 Degrees ; 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Overall Width 4 in, Application Dampers, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.