Electric Actuator, 80 deg. Rotation
Mfr # MP-451
Zoro # G2086170
product price: $1,176.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
HVAC Systems, Dampers, Valves, Ventilation Flaps
Includes
Switch
Input Voltage
120V
Standards
CE, CSA, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-451
Zoro #
G2086170
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
6 3/8 in
Overall Width
5 3/8 in
Overall Height
7 in
Details
Fits Brand
Schneider Electric
Application
HVAC Systems, Dampers, Valves, Ventilation Flaps
Item
Actuator
Includes
Switch
Input Voltage
120V
Standards
CE, CSA, UL Listed
Product Type
Actuator
Signal Type
Proportional
Spring Return
Non-Spring Return
Electrical Connection Type
Screw Terminals
Time to Open
50 sec
Rated Torque
220 lb-in
Time to Close
50 sec
Valve Application
Damper and Valve
Stroke Degree
180 Degrees
Maximum Operating Temperature
136 Degrees F
Full Load Current
0.6 A
NEMA Rating
4
Contact Form
SPDT
Minimum Operating Temperature
-40 Degrees F
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 220 lb-in, Input Voltage 120V, Contact Form SPDT, Electrical Connection Type Screw Terminals, NEMA Rating 4, Spring Return Non-Spring Return, Time to Close 50 sec, Stroke Degree 180 Degrees , Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 5 3/8 in, Application HVAC Systems, Dampers, Valves, Ventilation Flaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.