Electrical Enclosures
- Mfr # NSYCCOHYT120VID
- Zoro # G323551019
product price:Â
$
201.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Temperature Setpoint - Minimum
-40 Degrees C
Temperature Scale
Celsius
Overall Width
2.2 in
Overall Depth
1.7 in
Overall Height
3.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSYCCOHYT120VID
- Zoro #
- G323551019
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 2.2 in
- Overall Depth
- 1.7 in
- Overall Height
- 3.35 in
Details
- Item
- Electrical Enclosures
- Temperature Setpoint - Minimum
- -40 Degrees C
- Temperature Scale
- Celsius
- Temperature Setpoint - Maximum
- 80 Degrees C
- Housing Material
- Polycarbonate
- Mounting Style
- Screw On
- Color
- Light Gray
- Operating Voltage
- 95 to 135V
- Wire Color
- Light Gray
Description
Electrical Enclosures, Color Light Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.