Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Electrical Enclosures
- Mfr # NSYCCOTHOF
- Zoro # G423550608
product price:Â
$
47.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Temperature Setpoint - Maximum
60 Degrees C
Temperature Setpoint - Minimum
0 Degrees C
Overall Depth
1.7 in
Overall Width
2.2 in
Mounting Style
DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSYCCOTHOF
- Zoro #
- G423550608
- UPC #
- -
- Country of Origin
- China
- Item
- Electrical Enclosures
- Temperature Setpoint - Maximum
- 60 Degrees C
- Temperature Setpoint - Minimum
- 0 Degrees C
- Mounting Style
- DIN Rail
- Operating Voltage
- 240V
- Housing Material
- Polycarbonate
- Temperature Scale
- Celsius
- Color
- Light Gray
- Wire Color
- Light Gray
Dimensions
- Overall Depth
- 1.7 in
- Overall Width
- 2.2 in
- Overall Height
- 2.68 in
Description
Electrical Enclosures, Color Light Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.