Zoro Homepage

Emergency Stop Push Button, 22mm, 1NO/1NC, Red

  • Mfr # XB4BT845GEX

  • Zoro # G3457378


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BT845GEX
Zoro #
G3457378
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Height
30 mm
Depth
96.5 mm
Width
46.2 mm
Size
22mm
Mounting Diameter
22 mm
Embedding Depth
58 mm

Description

Emergency Stop Push Button, 22mm, Maintained/Maintained Action, 40 mm Mushroom Head Type of Operator, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 1.9 A @ 380V AC, 3 A @ 240V AC, 6 A @ 120V AC, 0.27 A @ 250V DC, 0.55 A @ 125V DC, 2.87 A @ 24V DC, Number of Operators 1, IP Rating IP65, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.