Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Power Distribution Block, Lug

  • Mfr # NSYEBAP25622

  • Zoro # G016560946


product price: $408.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYEBAP25622
Zoro #
G016560946
UPC #
785901542544
Country of Origin
United States

Details

Item
Enclosed Power Block

Description

Enclosed Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 250 kcmil, For Line Copper Wire Size - Maximum 1 AWG, Load Connections/Pole 2, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 250 kcmil, For Load Copper Wire Size - Maximum 1 AWG, Maximum Current - Copper Conductor 510 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.