Schneider Electric

Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO


product price: $11.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • DC Contact Rating - Relay 30A @ 28V
  • AC Contact Rating - Relay 30A @ 240V
  • Number of Pins - Relay 4
  • Contact Form - Relay SPST-NO
  • Mounting - Relay Bottom Flange
See all product information

Product Information

Dimensions

Overall Height - Relay 1.1 in
Dimensions 1.10"H, 1.06"W, 1.95"D
Body Height - Relay 1.1 in
Body Depth - Relay 1.95 in
Body Width - Relay 1.06 in
Body Height 1.97 in
Body Depth 0.11 in
Body Width 1.08 in
Overall Depth 1.09 in
Height 1.97 in (50 mm)
Depth 1.09 in (27.8 mm)
Width 1.07 in (27.3 mm)

Details

Item - Relay Enclosed Power Relay
Coil Volts 24V AC
DC Contact Rating - Relay 30A @ 28V
AC Contact Rating - Relay 30A @ 240V
Number of Pins - Relay 4
Contact Form - Relay SPST-NO
Mounting - Relay Bottom Flange
Power Consumption - Relay 2.8 VA
Contact Material Silver Alloy
Electrical Connection - Power Relay 1/4 in Tab Terminal
HP @ 120V 1
Contact Form SPST-NO
HP @ 240V 2
Hz - Electrical 50/60 Hz
Pins 4
Mounting Flange, Bottom
Hz 50/60
Coil Rating 2.8VA, 1.0W
Item Enclosed Power Relay
Electrical Connection Faston Terminal
Contact Amp Rating (Resistive) 30A @ 240VAC/28VDC
Number of Poles 1
Features Class F Coil Insulation
Standards UL60947-4-1
Contact Amp Rating (Inductive) 22A @ 120V AC-8a
Base Type Flange
Power Consumption 2.6 VA
Dielectric Strength 1,500V Between Contacts with Micro Disconnection, 2,500V AC Between Coil and Contact
Number of Pins 4
Series 9A Power Series
Sealing Sealed
Contact Rating (DC) 30 A @ 28V
Environmental Protection Sealed
Electrical Connection Type Tab
Coil Voltage 24V AC
Coil Voltage Type AC
Response Time 20 msec
Mounting Style Panel Flange
Motor Rated Yes
Maximum Operating Temperature 104 Degrees F
Electrical Operating Durability 100,000
Resistance Properties Shock-Resistant, Vibration-Resistant
Coil Resistance 100 ohm
Socket Code Configurator Surface (Top Flange) / 4
Horsepower @ 120V AC 1 hp
Input Voltage 24V AC
Operating Current 10 A at 277V (Ballast), 22 A at 20V AC (Full Load), 24 A at 240V AC (Resistive Load), 30 A at 240V AC, 30 A at 28V DC (Resistive Load), 98 A at 120V AC (Locked Rotor)
Maximum Switching Voltage 277V AC, 28V DC
Contact Rating (AC) 10 A @ 277V, 22 A @ 20V, 24 A @ 240V, 30 A @ 240V, 98 A @ 120V
Frequency 50/60 Hz
Horsepower @ 240V AC 2 hp
Mechanical Operating Durability 10,000,000
For Use With Alarm Systems, HVAC Equipment, Motor Controls
Minimum Operating Temperature -40 Degrees F
Weight 1.12 oz
Relay Mounting Style Surface (Top Flange)
Mounting Type panel flange
Switching Voltage 277 V AC || 28 V DC
Protection Category RT III
Dielectric Voltage 2500 V AC between coil and contact || 1500 V between contacts with micro disconnection
Operating Temp. Range -40-40°C
Rated Operational Current 30 A at 240 V AC-1; 30 A at 28 V DC (on resistive load); 24 A at 240 V AC (on resistive load); 98 A at 120 V AC-8a (locked rotor); 22 A at 120 V AC-8a (full load); 10 A at 277 V AC-5a (ballast)
Release Time 10 ms
Operating Position Any position
Drop-out Voltage Threshold >= 0.2 Uc
Control Circuit Voltage Limits 0.85...1.1 Uc
Rated Power in HP 1 hp at 125 V AC; 2 hp at 250 V AC
Switch Function SPST
Rated Insulation Voltage 320 V
Product Certifications UL
Vibration Resistance +/- 0.75 mm 10 to 55 Hz operating; +/- 0.75 mm 10 to 55 Hz not operating
Product Range Harmony
Minimum Switching Capacity 5 W at 1 A, 5 V DC; 12 VA at 1 A, 12 V AC
Contacts Material Silver alloy contacts
Operate Time 20 ms
Product Type Power relay
Electrical Durability 100000 cycles, 30 A at 240 V, AC-1; 50000 cycles for resistive load, 30 A at 28 V, DC; 100000 cycles for resistive load, 24 A at 240 V, AC; 30000 cycles for full load, 22 A at 120 V, AC-8a; 1000 cycles for motor load; 6000 cycles for ballast load, 10 A at 277 V, AC-5a
Load Current 30 A
Shock Resistance 10 gn operating; 100 gn not operating
Connections Terminals Faston terminals contact terminal AWG 12...AWG 10, connection size: 6.35 x 0.8 mm; Faston terminals coil terminal AWG 22...AWG 14, connection size: 4.8 x 0.5 mm
Rated Power in VA 470 VA at 240 V on pilot duty
Pollution Degree 3
[Uc] control circuit voltage 24 V AC 50-60 Hz
Average Resistance 100 Ohm at 73°F (23°C) +/- 10 %
Contact Composition NO
Ambient Temperature Range - Storage -40 to 185°F (-40 to 85°C)
Network Frequency 50-60 Hz
ambient temperature range - operational -40 to 104°F (-40 to 40°C)
Rated Impulse Withstand Voltage 4 kV 1.2/50µs
Mechanical Durability 10000000 cycles
Status Indicator No Indicator

Description

Enclosed Power Relay, Coil Voltage 24V AC, Contact Form SPST-NO, Electrical Connection Faston Terminal, Number of Pins 4, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 277V, 22 A @ 20V, 24 A @ 240V, 30 A @ 240V, 98 A @ 120V, Contact Rating (DC) 30 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style Panel Flange, Body Depth 0.11 in, Body Height 1.97 in, Body Width 1.08 in, Coil Resistance 100 ohm, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.