Schneider Electric
Open Power Relay, 4 Pin, 12VDC, SPST-NO
Mfr # 199DBX-2
Zoro # G0624206
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Item - Relay Open Power Relay
- DC Contact Rating - Relay 40A @ 28V
- AC Contact Rating - Relay 40A @ 300V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 199DBX-2
- Zoro # G0624206
- Country of Origin China
- Category Power Relays
Dimensions
Dimensions | 2.18"H, 2.50"W, 2.43"D |
Overall Height - Relay | 2.18 in |
Body Depth | 2.43 in |
Body Height | 2.18 in |
Overall Depth | 2.18 in |
Body Width | 2.5 in |
Body Height - Relay | 2.18 in |
Body Depth - Relay | 2.43 in |
Body Width - Relay | 2.5 in |
Description
Open Power Relay, Coil Voltage 12V DC, Contact Form SPST-NO, Electrical Connection Screw Terminal, Number of Pins 4, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 2.43 in, Body Height 2.18 in, Body Width 2.5 in, Contact Material Silver Alloy, Features Magnetic Blowout, Riveted Construction, Frequency 50/60 Hz, Input Voltage 12V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 6P 30A (CR463L60ANA10A0)
- APC UPS System, 2200VA, Line Interactive, Out: 120V AC In: 120V AC (SMT2200RM2UC)
- DWYER INSTRUMENTS Current transformer calibrated to 10 VDC at 20 amps. (LTTJ-020)
- MERSEN Surge-Trap, xR, T1, 50kA, 120/240V, HL (STXR240H05)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (199X-7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- SUPCO Universal Potential Relay (SUPR)
- Schneider Electric Electrical Relays