Zoro Homepage

CAD Viewer & Download Files

Flange Mount, Enclosed Power Relay, Octal, 25 A, 8 Pins, Quick Connect

  • Mfr # 389FXBXC1-24A

  • Zoro # G0735707

CAD Available

product price: $28.19
/ea

Key Features

CAD Drawing
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389FXBXC1-24A
Zoro #
G0735707
UPC #
-
Country of Origin
China

Dimensions

Dimensions
2.90"H, 1.53"W, 1.40"D
Overall Height - Relay
2.9 in
Overall Depth
2.9 in
Body Depth
1.4 in
Body Height
2.9 in
Body Width
1.53 in

Details

Item
Enclosed Power Relay
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC
Current Rating
25 A
Contact Form
DPDT
Contact Rating (AC)
20 A @ 277V, 22 A @ 120V, 25 A @ 250/300V, 5 A @ 600V
Contact Rating (DC)
13 A @ 28V, 15 A @ 28V
Features
1hp @ 480-600V, Flag Indicator
Coil Rating
3.5VA, 1.4W
Contact Amp Rating (Resistive)
25A @ 300VAC, 13A @ 28VDC
Standards
CE Certified, CSA Certified, cURus
Number of Poles
2
Hz
50/60
Contact Material
Silver Alloy
Power Consumption - Relay
3.5 VA
Maximum Operating Temperature
131 Degrees F
Minimum Switching Current
100 mA
Mechanical Operating Durability
5,000,000
Maximum Switching Voltage
600V AC
Power Consumption
1.3 W, 2 VA
Horsepower @ 120V AC
1 hp
Minimum Operating Temperature
-22 Degrees F
Coil Resistance
72 ohm
Series
389F Power Series
Response Time
20 msec
Status Indicator
Mechanical Flag
Motor Rated
Yes
Dielectric Strength
1,600V AC Between Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
Horsepower @ 240V AC
1 1/2 hp
Electrical Operating Durability
100,000
Input Voltage
24V AC
Frequency
50/60 Hz
Weight
2.96 oz
Operating Current
13 A at 28V DC (Resistive Load), 15 A at 28V DC-1 (NO/NC), 20 A at 277V AC (Ballast), 22 A at 120V AC (Full Load), 25 A at 250V AC-1 (NO/NC), 25 A at 300V AC (Resistive Load), 5 A at 600V AC (Resistive Load)
CAD Available
Yes
Power consumption in W
1.3 W DC
Power consumption in VA
2 VA AC
Motor Power HP
1.5 hp 200/240 V AC 50/60 Hz; 1 hp 120...200V AC 50/60 Hz; 1 hp 600 V AC 50/60 Hz
Product Certifications
cURus; CSA; CE
Drop-out Voltage Threshold
>= 0.1 Uc AC/DC
Ambient Air Temperature for Operation
-22 to 131°F (-30 to 55°C)
Contact Composition
2 NC + 2 NO
Connections Terminals
Quick
Ambient Air Temperature for Storage
-22 to 185°F (-30 to 85°C)
Voltage Range
0.85...1.1 Uc AC
Push-To-Test Method
No Test Button

Description

Enclosed Power Relay, Base Shape Octal, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 25 A, Electrical Connection Quick-Connect, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 20 A @ 277V, 22 A @ 120V, 25 A @ 250/300V, 5 A @ 600V, Contact Rating (DC) 13 A @ 28V, 15 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Flange, Body Depth 1.39 in, Body Height 2.05 in, Body Width 1.38 in, Coil Resistance 72 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.