This item is Discontinued.

Schneider Electric EV Charging Station, 1 Conn, 7.2kW, RFID EV230WSRR

EV Charging Station, 1 Conn, 7.2kW, RFID (Discontinued)

  • Mfr # EV230WSRR
  • Zoro # G6777802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV230WSRR
Zoro #
G6777802
UPC #
785901854852
Country of Origin
United States

Dimensions

Cable Length
18 ft.
Depth
7.10"
Height
18.10"
Width
13.10"

Details

Item
Electric Vehicle Charging Station
Charging Station Level
2
Number of Connectors
1
For Use With Battery Type
Lithium
Voltage
208 to 240VAC
Amps
30
Enclosure Rating
NEMA 3R
Mount Type
Wall
Phase
1
Housing Material
Steel
Housing Color
White and Green
Charger Style
Mounted
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Operating Temp. Range
-22 Degrees to 131 Degrees F
Output Power
7.2kW
RFID Reader
Yes
Indoor / Outdoor
Indoor/Outdoor
Portable
No
Plug Type
SAE J1772
Hz
50/60
Display Type
LED
Charger Function
Charging
Automatic/Manual
Automatic
Standards
UL, cUL, SAE, NEC

Description

Electric Vehicle Charging Station, Mount Type Wall, For Use With Battery Type Lithium, Charging Station Level 2, Automatic/Manual Automatic, Charger Function Charging, Charger Style Mounted, Depth 7.10 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.