Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL

  • Mfr # GS2AH120

  • Zoro # G4610134


product price: $76.85
/ea
Free Shipping & Returns

Key Features

Standards
UL, CSA
Product or Component Type
rotary handle
Handle Colour
red
Range of Product
TeSys
Device Short Name
GS2AH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS2AH120
Zoro #
G4610134
UPC #
-
Country of Origin
France

Details

Item
External rotary handle,TeSys GS,red ha
Standards
UL, CSA
Product or Component Type
rotary handle
Handle Colour
red
Range of Product
TeSys
Device Short Name
GS2AH
Line Rated Current
30 A
Type of Operating Handle
external frontal
Range Compatibility
TeSys TeSys GS GS1D
Rotary Handle Padlocking
with
Range
TeSys
Marking
O-I
Nema Degree of Protection
NEMA 3R/12
Handle Front Plate Colour
yellow

Description

External rotary handle,TeSys GS,red ha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.