Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL

  • Mfr # GS2AH440

  • Zoro # G0858074


product price: $85.10
/ea
Free Shipping & Returns

Key Features

Amps
400
Standards
CSA || UL
Nema Degree Of Protection
NEMA 4/4X
Marking
O-I
Type Of Operating Handle
external frontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS2AH440
Zoro #
G0858074
UPC #
-
Country of Origin
Tunisia

Details

Item
Handle
Amps
400
Standards
CSA || UL
Nema Degree Of Protection
NEMA 4/4X
Marking
O-I
Type Of Operating Handle
external frontal
Product Or Component Type
rotary handle
Line Rated Current
30 A || 60 A || 100 A || 200 A || 400 A
Handle Front Plate Colour
yellow
Range Compatibility
TeSys (TeSys GS) GS2EU || TeSys (TeSys GS) GS2GU || TeSys (TeSys GS) GS2JU || TeSys (TeSys GS) GS2MU || TeSys (TeSys GS) GS2QU
Device Short Name
GS2AH
Rotary Handle Padlocking
with
Handle Colour
red
Switch Rated Current
30 A; 60 A; 100 A; 200 A; 400 A
Range
TeSys
Range of Product
TeSys

Description

Handle Red/Yellow Off On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.