Zoro Homepage

Flat screen, Harmony GTU, 12.1inch wide display, smart WLAN

  • Mfr # HMIDT643

  • Zoro # G900905181


product price: $4,465.99
/ea
Free Shipping & Returns

Key Features

Display Type
colour TFT LCD
Height
241 mm
Width
315 mm
Depth
67 mm
Standards
UL 508, ANSI/ISA 12-12-01, class I division 2 CSA C22.2 No 213, CSA C22.2 No 142, IEC 61132-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIDT643
Zoro #
G900905181
UPC #
-
Country of Origin
China

Dimensions

Height
241 mm
Width
315 mm
Depth
67 mm
Bandwidth
20-20 MHz
Cut-Out Dimensions
301.5 (+ 1/- 0) x 227.5 (+ 1/- 0) mm
Display Size
12.1 inch

Description

Xga Wlan Touch Smart Display 12.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.