Switching Power Supply, 100/240V AC, 12V DC, 100 W, 8.33 A, Panel

  • Mfr # ABLP1A12085

  • Zoro # G803457411


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
100 W
Current - Output
8.33 A
Mounting
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABLP1A12085
Zoro #
G803457411
UPC #
-
Country of Origin
China

Dimensions

Overall Height
97 mm
Overall Width
30 mm
Overall Depth
129 mm
Width
97 mm
Height
30 mm
Depth
129 mm
Wire Size - Maximum
14 AWG
Wire Size - Minimum
18 AWG

Details

Item
Switching Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
100 W
Current - Output
8.33 A
Mounting
Panel
Housing Material
Aluminum
Phase
Single
Power Supply Style
Switching
Power Rating
100W
Output Amps
8.5A
Ripple Volts Regulation
Less Than 120mV
Status Indicator
Green LED
Load Regulation
Less Than 0.5%
Connection
Screw
Series
ABL
Phase - Electrical
Single
Hold Up Time
Greater Than 20 msec at 115 V AC, Greater Than 40 msec at 230 V AC
Peak Amps
45 A at 115 V AC, 85 A at 230 V AC
Output Voltage
12V DC
Operating Temp. Range
-30 to 70°C
Protection
Overload and Short-Circuits Automatic Reset, Over Temperature Manual Reset , Overvoltage Manual Reset
Standards
CB Scheme, CE, CSA C22.2 No. 61010-1, CSA C22.2 No. 61010-2-201, CSA C22.2 No. 62368-1, cULus, EAC, EN 61000-3-3, EN 61010-2-201, EN/IEC 61010-1, EN/IEC 61204-3, EN/IEC 62368-1, IEC 61000-3-2, IEC 61000-6-1, IEC 61000-6-2, IEC 61000-6-3, IEC 61000-6-4, IEC 62368-1, KC, RCM, UL 61010-1, UL 61010-2-201, UL 62368-1
Hz
50/60 Hz
Case Material
Aluminum Case
Output Noise
Less Than 120 mV
Line Regulation
Less Than 1%
Style
Switching
IP Rating
IP10
Features
Efficiency 88% at 230 V AC, Green Premium Product, Integrated Fuse, Mercury Free, Parallel and Serial Output Coupling, Relative Humidity 95% Without Condensation
Wire Connection Type
Screw Terminals
Mean Time Between Failures (MTBF)
700,000 hr
Operating Temperature - Maximum
158 Degrees F
Input Frequency - Nominal
50/60 Hz
Operating Temperature - Minimum
-22 Degrees F
Maximum Efficiency @ 230V AC
88 %

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 12V DC, Power Rating 100W, Output Amps 8.5, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 30 mm, Width 97 mm, Depth 129 mm, Series ABL, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 45 A at 115 V AC, 85 A at 230 V AC, IP Rating IP10, Output Noise Less Than 120 mV, Hold Up Time Greater Than 20 msec at 115 V AC, Greater Than 40 msec at 230 V AC, Status Indicator Green LED, NEMA Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.