Schneider Electric

General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT


product price: $19.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • AC Contact Rating - Relay 10A @ 277V
  • DC Contact Rating - Relay 10A @ 28V
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 11
  • Contact Form - Relay 3PDT
See all product information

Product Information

Dimensions

Body Height - Relay 2.2 in
Body Width - Relay 1.4 in
Body Depth - Relay 1.38 in
Overall Height - Relay 2.2 in
Overall Depth 2.17 in
Body Height 1.4 in
Body Depth 2.17 in
Body Width 1.38 in
Width 1.38 in (35 mm)
Depth 1.40 in (35.5 mm)
Height 2.17 in (55 mm)

Details

Item - Relay General Purpose Relay
Item General Purpose Relay
Coil Volts 12V DC
AC Contact Rating - Relay 10A @ 277V
DC Contact Rating - Relay 10A @ 28V
Base Type - Plug In Relay Octal
Number of Pins - Relay 11
Contact Form - Relay 3PDT
Mounting - Relay Plug In
HP @ 120V 1/3 hp
Power Consumption - Relay 1.4 W
Contact Material Silver Alloy
Standards CE Certified, CSA Certified, EAC, UL Listed
Pins 11
Status Indicator LED Indicator
HP @ 240V 1/2 hp
Socket Code B
Contact Rating 10A @ 277VAC/30VDC
Push To Test Lockable
Base Type Octal
Green Environmental Attribute RoHS 2011/65/EU Compliant
Contact Form 3PDT
Socket Mfr. No. 70-750E11-1, 70-750DL11-1, 70-465-1, 70-170-1
Sealing Enclosed
Series 750R Series
Maximum Switching Voltage 250V AC, 28V DC, 300V AC, 30V DC
Minimum Operating Temperature -40 Degrees F
Coil Voltage Type DC
Weight 2.93 oz
Current Rating 10 A
Resistance Properties Shock-Resistant, Vibration-Resistant
Number of Pins 11
Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC)
Mounting Style Plug-In
Horsepower @ 240V AC 1/2 hp
Environmental Protection Enclosed
Electrical Operating Durability 100,000
Motor Rated Yes
Horsepower @ 120V AC 1/3 hp
Base Shape Octal
Push-To-Test Button Lockable Push Test Button
Relay Mounting Style Socket
Coil Voltage 12V DC
Socket Code Configurator Socket / Octal / 11
Coil Resistance 120 ohm
Input Voltage 12V DC
Mechanical Operating Durability 5,000,000
Maximum Operating Temperature 131 Degrees F
Contact Rating (DC) 10 A @ 28V
Dielectric Strength 1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Electrical Connection 11-Pin Terminal
Power Consumption 1.4 W
Electrical Connection Type Pin
IP Rating IP40
Response Time 20 msec
Pin Shape Round
Operating Current 10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Minimum Switching Current 10 mA
Push-To-Test Method Lockable
Ambient Air Temperature for Storage -40 to 185°F (-40 to 85°C)
Vibration Resistance +/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Product Certifications UL; CSA; CE; EAC
Control Circuit Voltage Limits 0.8...1.1 Un DC
Connections Terminals octal terminal connector socket 11 pins)
Shock Resistance 10 gn
Ambient Air Temperature for Operation -40 to 131°F (-40 to 55°C)
Control Type Lockable test button
Local Signalling LED Cover; Flag
Rated Power in HP 0.33 HP 120 V AC; 1 HP 277 V AC
Electrical Durability 100000 cycles
Mechanical Durability 5000000 cycles
Drop-out Voltage Threshold >= 0.15 Uc AC; >= 0.1 Uc DC
Contacts Material Silver alloy, gold flashed
Operating Time 20 ms
[Ue] rated operational voltage 12 V DC
Mounting Support plug-in; Side flange
Contact Composition 3 NO + 3 NC
Product Type Plug-in electromechanical relay
Rated Operational Current 10 A at 277 V AC (on resistive load) conforming to UL; 10 A at 30 V DC (on resistive load) conforming to UL; 10 A at 250 V AC-1 (1 NO) (on resistive load) conforming to IEC; 10 A at 28 V DC-1 (1 NO) (on resistive load) conforming to IEC; 5 A at 250 V AC-1 (1 NC) (on resistive load) conforming to IEC; 5 A at 28 V DC-1 (1 NC) (on resistive load) conforming to IEC

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 12V DC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection 11-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 2.17 in, Body Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.