Schneider Electric

General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT


product price: $17.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • AC Contact Rating - Relay 10A @ 277V
  • DC Contact Rating - Relay 10A @ 28V
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 8
  • Contact Form - Relay DPDT
See all product information

Product Information

Dimensions

Body Height - Relay 2.09 in
Body Width - Relay 1.4 in
Body Depth - Relay 1.38 in
Overall Height - Relay 2.09 in
Flat Pin Width 0.189 in
Body Height 1.4 in
Body Depth 2.09 in
Overall Depth 2.09 in
Body Width 1.38 in
Width 1.38 in (35 mm)
Depth 1.40 in (35.5 mm)
Height 2.09 in (53 mm)

Details

Item General Purpose Relay
Item - Relay General Purpose Relay
Coil Volts 12V DC
AC Contact Rating - Relay 10A @ 277V
DC Contact Rating - Relay 10A @ 28V
Base Type - Plug In Relay Square
Number of Pins - Relay 8
Contact Form - Relay DPDT
Mounting - Relay Plug In
Power Consumption - Relay 1.4 W
HP @ 120V 1/3 hp
Contact Material Silver Alloy
Features Clear Cover
Standards CE Certified, CSA Certified, EAC, UL Listed
Push To Test Lockable
Socket Mfr. No. 70-463-1, 70-124-1, 70-124-2, 70-178-1, 70-178-2
Green Environmental Attribute RoHS 2011/65/EU Compliant
Status Indicator LED Indicator
Contact Form DPDT
Base Type Square
Pins 8
Contact Rating 10A @ 277VAC/30VDC
Socket Code C
HP @ 240V 1/2 hp
Maximum Operating Temperature 131 Degrees F
Base Shape Square
Electrical Connection Type Tab
Operating Current 10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC)
Push-To-Test Button Lockable Push Test Button
Series 788R Series
Contact Rating (DC) 10 A @ 28V
Electrical Connection Blade Terminal
Electrical Operating Durability 100,000
Relay Mounting Style Socket
Input Voltage 12V DC
Sealing Enclosed
Socket Code Configurator Socket / Square / 8 / 0.189 in
Coil Voltage Type DC
Horsepower @ 240V AC 1/2 hp
Motor Rated Yes
Pin Shape Flat
Current Rating 10 A
Minimum Operating Temperature -40 Degrees F
Push-To-Test Method Lockable
Coil Voltage 12V DC
Environmental Protection Enclosed
Resistance Properties Shock-Resistant, Vibration-Resistant
Weight 2.93 oz
Maximum Switching Voltage 250V, 300V
IP Rating IP40
Power Consumption 1.4 W
Dielectric Strength 1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Response Time 20 msec
Coil Resistance 120 ohm
Mechanical Operating Durability 5,000,000
Horsepower @ 120V AC 1/3 hp
Number of Pins 8
Minimum Switching Current 10 mA
Mounting Style Plug-In
Local Signalling LED Cover; Flag
Shock Resistance 10 gn
Contacts Material Silver alloy, gold flashed
Electrical Durability 100000 cycles
Contact Composition 2 NC + 2 NO
Operating Time 20 ms
Ambient Air Temperature for Operation -40 to 131°F (-40 to 55°C)
Drop-out Voltage Threshold >= 0.15 Uc AC; >= 0.1 Uc DC
Rated Operational Current 10 A at 277 V AC (on resistive load) conforming to UL; 10 A at 30 V DC (on resistive load) conforming to UL; 10 A at 250 V AC-1 (1 NO) (on resistive load) conforming to IEC; 10 A at 28 V DC-1 (1 NO) (on resistive load) conforming to IEC; 5 A at 250 V AC-1 (1 NC) (on resistive load) conforming to IEC; 5 A at 28 V DC-1 (1 NC) (on resistive load) conforming to IEC
Control Type Lockable test button
Ambient Air Temperature for Storage -40 to 185°F (-40 to 85°C)
Product Type Plug-in electromechanical relay
Product Certifications UL; CSA; CE; EAC
Rated Power in HP 0.33 HP 120 V AC; 1 HP 277 V AC
[Ue] rated operational voltage 12 V DC
Vibration Resistance +/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Control Circuit Voltage Limits 0.8...1.1 Un DC
Mechanical Durability 5000000 cycles

Description

General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Blade Terminal, Flat Pin Width 0.189 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 2.09 in, Body Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.