Schneider Electric

General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT


product price: $10.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • AC Contact Rating - Relay 15A @ 277V
  • DC Contact Rating - Relay 15A @ 28V
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 8
  • Contact Form - Relay DPDT
See all product information

Product Information

Dimensions

Body Height - Relay 1.82 in
Body Width - Relay 0.83 in
Body Depth - Relay 1.06 in
Overall Height - Relay 2.13 in
Flat Pin Width 0.18 in
Body Height 1.06 in
Overall Depth 1.82 in
Body Width 0.83 in
Body Depth 1.54 in

Details

Item - Relay General Purpose Relay
Item General Purpose Relay
Coil Volts 24V DC
AC Contact Rating - Relay 15A @ 277V
DC Contact Rating - Relay 15A @ 28V
Base Type - Plug In Relay Square
Number of Pins - Relay 8
Contact Form - Relay DPDT
Mounting - Relay Plug In
Power Consumption - Relay 0.9 W
HP @ 120V Not Rated
Contact Material Silver Alloy
Features Plug In Protection Module to Protect Against Electrical Spikes
Standards CSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed
Socket Mfr. No. RPZF2
Base Type Square
Contact Rating 15A @ 277VAC/28VDC
Status Indicator LED Indicator, Mechanical Flag
Contact Form DPDT
Green Environmental Attribute RoHS 2011/65/EU Compliant
HP @ 240V Not Rated
Socket Code D
Push To Test Lockable
Pins 8
Electrical Connection Type Tab
Minimum Operating Temperature -40 Degrees F
Pin Shape Flat
Resistance Properties Shock-Resistant, Vibration-Resistant
IP Rating IP40
Contact Rating (DC) 15 A @ 28V
Maximum Operating Temperature 131 Degrees F
Mounting Style Plug-In
Push-To-Test Button Lockable Push Test Button
Electrical Connection Quick-Connect
Environmental Protection Enclosed
Push-To-Test Method Lockable
Sealing Enclosed
Current Rating 15 A
Coil Voltage Type DC
Coil Resistance 640 ohm
Minimum Switching Current 10 mA
Horsepower @ 240V AC Not Rated
Base Shape Square
Socket Code Configurator Socket / Square / 8 / 0.18 in
Mechanical Operating Durability 10,000,000
Coil Voltage 24V DC
For Use With Hard-Wired Logic Automated Systems
Power Consumption 0.85 W
Weight 1.28 oz
Horsepower @ 120V AC Not Rated
Motor Rated Not Rated - Not Rated
Input Voltage 26.4V DC
Number of Pins 8
Maximum Switching Voltage 250V
Series Harmony(TM) RPM Series
Electrical Operating Durability 100,000
Relay Mounting Style Socket
Response Time 20 msec
Dielectric Strength 1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil and Contact with Reinforced, 2,000V AC Between Poles with Basic
Contact Rating (AC) 15 A @ 250V
Switching Voltage 250 V IEC
Switching Power Max 3750 VA; 420 W; Min 170 mW 10 mA, 17 V
Operating Temp. Range -40-55°C
Operating Time 20 ms at nominal voltage
Protection Category RT I

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.18 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 15 A @ 250V, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.54 in, Body Height 1.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.