Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Additional earthing block, TeSys Control, 80A, for V3 / V4
Mfr # VZ15
Zoro # G0558428
product price:Â
$
61.75
/ea
Key Features
Height
83 mm
Depth
46 mm
Standards
IEC 60947-3
Width
20 mm
Mechanical Robustness
vibrations 10 to 150 Hz 5 gn) IEC 60068-2-6 || shocks 11 ms 15 gn) IEC 60068-2-27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VZ15
- Zoro #
- G0558428
- UPC #
- 785901613572
- Country of Origin
- Czechia
- Item
- Grounding Module
- Standards
- IEC 60947-3
- Mechanical Robustness
- vibrations 10 to 150 Hz 5 gn) IEC 60068-2-6 || shocks 11 ms 15 gn) IEC 60068-2-27
- Network Type
- DC || AC
- [Ith] Conventional Free Air Thermal Current
- 80 A
- Network Frequency
- 50/60 Hz
- Ip Degree Of Protection
- IP20 conforming to IEC 60529
- Range
- TeSys
- Protective Treatment
- TC
- [Uimp] Rated Impulse Withstand Voltage
- 6 kV
- Product Certifications
- UL || CSA || GL || UKCA
- Device Short Name
- VZ
- Mounting Location
- left || right
- Ambient Air Temperature For Operation
- -20-50°C
- Product Compatibility
- V3 || V4
- Contacts Type And Composition
- without
- [Ue] Rated Operational Voltage
- 690 V AC 50/60 Hz
- Fire Resistance
- 960°C IEC 60695-2-1
- Connections - Terminals
- screw clamp terminals
- Product Or Component Type
- additional earthing block
- Performance Level
- high performance
Description
Grounding Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.