Harmony XB5, Antimicrobial Flush mounted push button head, plastic, projecting, yellow, Ø30, spring return, unmarked, dark grey bezel
Mfr # ZB5FL5
Zoro # G4609242
product price: $10.99
/eaKey Features
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB5FL5
Zoro #
G4609242
UPC #
-
Country of Origin
France
Dimensions
Cad Overall Width
37 mm
Cad Overall Height
37 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
32 mm
Description
Flush mounted yellow projecting pushbutt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.