Zoro Homepage

Harmony XB5, Antimicrobial Flush mounted push button head, plastic, recessed, green, Ø30, spring return, unmarked, dark grey bezel

  • Mfr # ZB5FA36

  • Zoro # G4608664


product price: $25.19
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FA36
Zoro #
G4608664
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Width
37 mm
Cad Overall Height
37 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
30 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-1
Bezel Material
dark grey plastic
Product Certifications
UL Listed || LROS (Lloyds register of shipping) || CSA || GL || BV || DNV
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting
Head Type
built-in-flush
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Operator Additional Information
high guard
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Ik Degree Of Protection
IK03 IEC 50102
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Device Short Name
ZB5
Mechanical Durability
10000000 cycles
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Operator Profile
green recessed, unmarked
Product Compatibility
ZBYF to || ZBZF32 || ZBZF33 || ZB5AZ
Shape Of Signaling Unit Head
round
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Or Component Type
head for non-illuminated push-button
Type Of Operator
spring return
Overvoltage Category
class II IEC 60536
Range of Product
Harmony XB5

Description

Flush mounted green pushbutton head rece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.