Zoro Homepage

Complete potentiometer, Harmony XB5, plastic, 22mm, 100K

  • Mfr # XB5AD912R100K

  • Zoro # G0859833


product price: $51.55
/ea

Key Features

Material
cermet
Height
42 mm
Standards
IEC 60947-1, UL 508, CSA C22.2 No 14
Width
30 mm
Range of Product
Harmony XB5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AD912R100K
Zoro #
G0859833
UPC #
-
Country of Origin
France

Dimensions

Height
42 mm
Width
30 mm
Mounting Diameter
22 mm
Cad Overall Depth
82 mm
Cad Overall Width
30 mm
Cad Overall Height
42 mm

Details

Item
Head And Potentiometer,R100K
Material
cermet
Standards
IEC 60947-1, UL 508, CSA C22.2 No 14
Range of Product
Harmony XB5
Device Presentation
complete product
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C
Nema Degree of Protection
NEMA 13, NEMA 4X
[Us] Rated Supply Voltage
<= 30 V AC, <= 42 V DC
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Profile
knurled knob, with white)
Ip Degree of Protection
IP66 IEC 60529
Protective Treatment
TH
Rated Power In W
1 W 70°C
Potentiometer Characteristic
linear
Head Type
standard
Colour of Marking
white
Bezel Material
dark grey plastic
Group of Product
potentiometer knurled knob
Main Group
potentiometer
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Shock Protection Class
class II IEC 60536
Ohmic Value
100000 Ohm
Ik Degree of Protection
IK03 conforming to IEC 50102
Ambient Air Temperature For Storage
-40-70°C
Shape of Signaling Unit Head
round
Mechanical Durability
50000 cycles
Product Compatibility
Ø 6 mm shaft
Precision of Internal Conversion Resistor
-0.1
Device Short Name
XB5
Product or Component Type
potentiometer
Shape Of Signaling Unit Head
round
Precision Of Internal Conversion Resistor
-0.1
Ik Degree Of Protection
IK03 IEC 50102
Group Of Product
potentiometer knurled knob
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ip Degree Of Protection
IP66 IEC 60529
Product Certifications
CSA || BV || UL Listed
Colour Of Marking
white
Product Or Component Type
potentiometer

Description

Head And Potentiometer,R100K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.