Zoro Homepage

Head for illuminated push button, Harmony XB5, plastic, orange flush mounted, 30mm, universal LED, illuminated ring

  • Mfr # ZB5FW953

  • Zoro # G4609288


product price: $16.89
/ea

Key Features

Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-1 || CSA C22.2 No 14 || UL 508 || JIS C8201-5-1 || EN/IEC 60947-1 || GB 14048.5 || EN/IEC 60947-5-4 || JIS C8201-1
Operator Profile
orange flush, unmarked
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Operation
-40-70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FW953
Zoro #
G4609288
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
30 mm
Cad Overall Height
37 mm
Cad Overall Width
37 mm
Mounting Diameter
30.5 mm

Details

Item
Flush mounted orange flush caps illumina
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-1 || CSA C22.2 No 14 || UL 508 || JIS C8201-5-1 || EN/IEC 60947-1 || GB 14048.5 || EN/IEC 60947-5-4 || JIS C8201-1
Operator Profile
orange flush, unmarked
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Operation
-40-70°C
Marking
unmarked
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED
Shape Of Signaling Unit Head
round
Protective Treatment
TC
Device Short Name
ZB5
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Cap/Operator Or Lens Colour
orange
Ip Degree Of Protection
IP66 IEC 60529 || IP67
Operator Additional Information
with illuminated ring
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Main Group
illum push-button
Ik Degree Of Protection
IK03 EN 50102
Group Of Product
flush push with ring illum LED
Product Certifications
UL Listed || DNV || BV || CSA || LROS (Lloyds register of shipping) || GL
Overvoltage Category
class II IEC 60536
Type Of Operator
spring return
Product Compatibility
universal LED
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
head for illuminated push-button
Head Type
built-in-flush
Mechanical Durability
10000000 cycles
Range of Product
Harmony XB5

Description

Flush mounted orange flush caps illumina

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.