Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated push button, Harmony XB5, plastic, white flush mounted, 30mm, universal LED, illuminated ring

  • Mfr # ZB5FW913

  • Zoro # G4609148


product price: $19.35
/ea

Key Features

Bezel Material
dark grey plastic
Standards
GB 14048.5 || EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C8201-1
Product Compatibility
universal LED
Product Or Component Type
head for illuminated push-button
Group Of Product
flush push with ring illum LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FW913
Zoro #
G4609148
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
30 mm
Mounting Diameter
30.5 mm
Cad Overall Height
37 mm
Cad Overall Width
37 mm

Details

Item
Flush mounted white flush caps illuminat
Bezel Material
dark grey plastic
Standards
GB 14048.5 || EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C8201-1
Product Compatibility
universal LED
Product Or Component Type
head for illuminated push-button
Group Of Product
flush push with ring illum LED
Ip Degree Of Protection
IP66 IEC 60529 || IP67
Operator Profile
white flush, unmarked
Operator Additional Information
with illuminated ring
Head Type
built-in-flush
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
LROS (Lloyds register of shipping) || CSA || UL Listed || BV || GL || DNV
Main Group
illum push-button
Ik Degree Of Protection
IK03 EN 50102
Protective Treatment
TC
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head
round
Type Of Operator
spring return
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB5
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Overvoltage Category
class II IEC 60536
Cap/Operator Or Lens Colour
white
Marking
unmarked
Range of Product
Harmony XB5

Description

Flush mounted white flush caps illuminat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.