Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated push button, Harmony XB6, yellow, square flush, 16 spring return 12.24 V

  • Mfr # ZB6CW5

  • Zoro # G3306929


product price: $12.24
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6CW5
Zoro #
G3306929
UPC #
-
Country of Origin
Spain

Dimensions

Panel Cutout Diameter
16 mm
Width
18 mm
Height
18 mm
Mounting Diameter
16 mm
Cad Overall Depth
33 mm
Cad Overall Height
18 mm
Cad Overall Width
18 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Standards
EN/IEC 60947-5-5, UL 508, JIS C8201-5-1, EN/IEC 60947-5-1, EN/IEC 60947-1, CSA C22.2 No 14, JIS C 852, JIS C8201-1
Type of Operator
spring return
Bezel Material
plastic
Ambient Air Temperature For Operation
-25-70°C
Shape of Signaling Unit Head
square
Range of Product
Harmony XB6
Operator Profile
yellow flush, unmarked
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Compatibility
integral LED
Ip Degree of Protection
IP65 IEC 60529
Product or Component Type
head for illuminated push-button
Protective Treatment
TC
Ambient Air Temperature For Storage
-40-70°C
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94, NEMA 13 CSA C22.2 No 94
Device Short Name
ZB6
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Electrical Shock Protection Class
class II IEC 61140
Product Certifications
UL || GOST || CSA || CCC
Ip Degree Of Protection
IP65 IEC 60529
Type Of Operator
spring return
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94 || NEMA 13 CSA C22.2 No 94
Shape Of Signaling Unit Head
square
Product Or Component Type
head for illuminated push-button

Description

Yellow square flush illuminated pushbutt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.