Head for illuminated selector switch, Harmony XB5, plastic, green handle, universal LED, 3 positions, left to center

  • Mfr # ZB5FK1733

  • Zoro # G4608682


product price: $39.79
/ea

Key Features

Bezel Material
dark grey plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-5 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || JIS C8201-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Head Type
built-in-flush
Shape Of Signaling Unit Head
round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FK1733
Zoro #
G4608682
UPC #
-
Country of Origin
France

Dimensions

Mounting Diameter
30.5 mm
Cad Overall Height
37 mm
Cad Overall Width
37 mm
Cad Overall Depth
46 mm

Details

Item
Flush mounted green illuminated selector
Bezel Material
dark grey plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-5 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || JIS C8201-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Head Type
built-in-flush
Shape Of Signaling Unit Head
round
Product Certifications
DNV || UL Listed || GL || BV || LROS (Lloyds register of shipping) || CSA
Operator Profile
green standard handle
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Ik Degree Of Protection
IK03 IEC 50102
Mechanical Durability
500000 cycles
Product Compatibility
universal LED
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Or Component Type
head for illuminated selector switch
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Operator
left to centre spring return
Operator Position Information
3 positions +/- 45°
Protective Treatment
TH
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || M4 4 single and double front mounting integral LED
Device Short Name
ZB5
Range of Product
Harmony XB5

Description

Flush mounted green illuminated selector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.