Zoro Homepage

Head for non illuminated push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked

  • Mfr # ZB4BP3

  • Zoro # G4062113


product price: $24.89
/ea

Key Features

Standards
EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-1
Bezel Material
chromium plated metal
Product Or Component Type
head for non-illuminated push-button
Operator Profile
green projecting, unmarked
Ambient Air Temperature For Storage
-40-70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BP3
Zoro #
G4062113
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Width
30 mm
Cad Overall Depth
35 mm
Cad Overall Height
30 mm
Mounting Diameter
22 mm

Details

Item
Push button head,metal,projecting,gre
Standards
EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-1
Bezel Material
chromium plated metal
Product Or Component Type
head for non-illuminated push-button
Operator Profile
green projecting, unmarked
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB4
Mechanical Durability
10000000 cycles
Shape Of Signaling Unit Head
round
Operator Additional Information
clear boot
Overvoltage Category
class I IEC 60536
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Ik Degree Of Protection
IK06 IEC 50102
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Compatibility
not compatible with legend holder
Type Of Operator
spring return
Product Certifications
CSA || BV || LROS (Lloyds register of shipping) || GL || DNV || UL Listed
Device Presentation
basic element
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Ip Degree Of Protection
IP66 IEC 60529 || IP67
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Head Type
standard
Ambient Air Temperature For Operation
-40-70°C
Range of Product
Harmony XB4
Cap/Operator or Lens Colour
green

Description

Push button head,metal,projecting,gre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.