Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for Push Button, 30 mm, Blue

  • Mfr # ZB4FW963

  • Zoro # G3463495


product price: $14.89
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FW963
Zoro #
G3463495
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Height
1.44 in
Overall Width
1.44 in
Overall Depth
1.22 in
Manufacturer Warranty Length
18 mo
Cad Overall Width
36.6 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
31 mm
Cad Overall Height
36.6 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
Bezel
Chrome Plated Metal
Series
XB4
Replacement Lamp
Module Not Included
Legend/Background Color
No Legend
Lamp Module Voltage
Module Not Included
Basic Material
Metal
Bezel Material
Metal
Lamp Module Type
No Lamp Module Included
Lamp Voltage
Dependant on Module Used
Features
Visually Distinct at a Distance, Snap-Fit Assembly, Double Head
Number of Operators
1
Lamp Type
No Lamp Module Included
Color
Blue
NEMA Rating
12, 13, 4, 4X
Type of Operator
Flush Button
IP Rating
IP66, IP67, IP69, IP69K
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Not Rated
Operator Material
Metal
Product Type
Push Button Operators
Number of Indicator Lights
1
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Additional Information
with illuminated ring
Ik Degree Of Protection
IK06 EN 50102
Mechanical Durability
10000000 cycles
Protective Treatment
TH
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
round
Overvoltage Category
class I IEC 60536
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Product Or Component Type
head for illuminated push-button
Head Type
built-in-flush
Device Short Name
ZB4F
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Ambient Air Temperature For Storage
-40-70°C
Product Compatibility
universal LED
Product Certifications
UL Listed || CSA || CCC || EAC
Device Presentation
basic element
Operator Profile
blue flush, unmarked

Description

Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.