Zoro Homepage

Head for Push Button, 30 mm, Green

  • Mfr # ZB4FH033

  • Zoro # G3460187


product price: $20.35
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FH033
Zoro #
G3460187
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Depth
1.22 in
Overall Width
1.44 in
Overall Height
1.44 in
Manufacturer Warranty Length
18 mo
Cad Overall Width
36.6 mm
Cad Overall Depth
31 mm
Cad Overall Height
36.6 mm
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
IP Rating
IP66, IP67, IP69, IP69K
Bezel
Chrome Plated Metal
Series
XB4
Bezel Material
Metal
Legend/Background Color
No Legend
Lamp Type
No Lamp Module Included
Features
Visually Distinct at a Distance, Snap-Fit Assembly, Double Head, Spring Return Mechanism
Basic Material
Metal
Number of Operators
1
Type of Operator
Flush Button
Lamp Module Type
No Lamp Module Included
Lamp Module Voltage
Module Not Included
Lamp Voltage
Dependant on Module Used
Replacement Lamp
Module Not Included
NEMA Rating
12, 13, 4, 4X
Color
Green
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Material
Metal
Product Type
Push Button Operators
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
1
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Device Presentation
basic element
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Electrical Shock Protection Class
class I IEC 60536
Operator Profile
green flush, unmarked
Product Or Component Type
head for illuminated push-button
Electrical Composition Code
M5 2 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Product Compatibility
universal LED
Ambient Air Temperature For Storage
-40-70°C
Ik Degree Of Protection
IK06 IEC 50102
Device Short Name
ZB4F
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-40-70°C
Overvoltage Category
class I IEC 60536
Protective Treatment
TH
Head Type
built-in-flush
Mechanical Durability
500000 cycles
Product Certifications
UL Listed || CSA || CCC || EAC
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shape Of Signaling Unit Head
round

Description

Flush Push Button, 30 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.